SS Adj Handle, 1/2-13, Ext, 2.36, 4.29, 4.84

KIPP| Zoro #: G1044285| Mfr #: K0124.4A5X60

$47.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelTap Type (In.): -Thread Size: 1/2-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044285 Mfr #: K0124.4A5X60
Material: Stainless SteelTap Type (In.): -
Thread Size: 1/2-13Height (In.): 4.84
Type: External ThreadIncludes: -
Screw Length: 2.36"Overall Length: 4.29"
Standards: -Finish: matte
Fits Hand Wheel Dia. (In.): -Height: 4.84"
Knob Type: Adjustable HandleItem: SS Adjustable Handle
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 4.84 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews