SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, 1/2-13, Int, 4.29, 2.48

KIPP| Zoro #: G1786802| Mfr #: K0124.4A5

$62.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.48"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786802 Mfr #: K0124.4A5
Height: 2.48"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadStandards: -
Height (In.): 2.48Item: SS Adjustable Handle
Finish: matteKnob Type: Adjustable Handle
Overall Length: 4.29"Thread Size: 1/2-13
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, Internal Thread, Overall Length 4.29, Thread Size 1/2-13 In, Height 2.48 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews