SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, 1/4-20, Ext, 0.59, 1.85, 1.81

KIPP| Zoro #: G1494491| Mfr #: K0124.1A2X15

$29.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelTap Type (In.): -Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494491 Mfr #: K0124.1A2X15
Material: Stainless SteelTap Type (In.): -
Thread Size: 1/4-20Height (In.): 1.81
Type: External ThreadIncludes: -
Screw Length: 0.59"Overall Length: 1.85"
Standards: -Finish: matte
Fits Hand Wheel Dia. (In.): -Height: 1.81"
Knob Type: Adjustable HandleItem: SS Adjustable Handle
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 1.85, Thread Size 1/4-20 In, Height 1.81 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews