SS Adj Handle, 1/4-20, Ext, 0.59, 2.93, 2.26

KIPP| Zoro #: G1974682| Mfr #: K0124.2A2X15

$50.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.26"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974682 Mfr #: K0124.2A2X15
Height: 2.26"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 2.26
Item: SS Adjustable HandleFinish: matte
Screw Length: 0.59"Knob Type: Adjustable Handle
Overall Length: 2.93"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 2.93, Thread Size 1/4-20 In, Height 2.26 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews