KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SS Adj Handle, 1/4-20, Int, 1.85, 1.67

KIPP| Zoro #: G0575452| Mfr #: K0124.1A2

$28.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: SS Adjustable Handle
Material: Stainless Steel
Knob Type: Adjustable Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0575452 Mfr #: K0124.1A2
Item: SS Adjustable HandleMaterial: Stainless Steel
Knob Type: Adjustable HandleOverall Length: 1.85"
Thread Size: 1/4-20Finish: matte
Height: 1.67"Height (In.): 1.67
Type: Internal ThreadCountry of Origin (subject to change): Germany

Description

SS Adjustable Handle, Internal Thread, Overall Length 1.85, Thread Size 1/4-20 In, Height 1.67 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews