Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SS Adjustable Handle 1/4-20, Int, 2.93, 1.67

  • Zoro #: G0527283
  • Mfr #: K0124.2A2

$43.79

  • Knob Type: Adjustable Handle
  • Height: 1.67"
  • Tap Type (In.): -
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0124.2A2 Specifications

  • Zoro #: G0527283
  • Mfr #: K0124.2A2
Knob Type: Adjustable Handle Height: 1.67"
Tap Type (In.): - Includes: -
Finish: matte Item: SS Adjustable Handle
Overall Length: 2.93" Type: Internal Thread
Height (In.): 1.67 Standards: -
Material: Stainless Steel Thread Size: 1/4-20
Fits Hand Wheel Dia. (In.): - Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

SS Adjustable Handle, Internal Thread, Overall Length 2.93, Thread Size 1/4-20 In, Height 1.67 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews of Kipp #K0124.2A2