Kipp
Adjustable Handle, Size: 2 3/8-16X25, Entirely Stainless Steel, Electropolished
Mfr # K0124.2A4X25
Zoro # G1098562
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 25.00mm
- Material Stainless Steel
- Height 2.66"
- Type External Thread
- Height (In.) 2.66
Explore More Products
- KIPP Adjustable Handle Size: 4, 1/2-13X40, Plastic, Black RAL 7021, Comp: Steel K0269.4A51X40
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel K0269.2A42X20
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel K0116.3081
- KIPP Adjustable Handle, Size: 2 5/16-18, Zinc Black Satin, Comp: Stainless Steel K0123.2A31
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg. Adjustable K0108.1A42X40
- KIPP Adjustable Handle, Size: 2 M08X25 Zinc, Black Satin, Comp: Steel K0116.2081X25
- KIPP Adjustable Handle With Push Button, Size: 2, 3/8-16X45, Plastic Black, Comp: Steel, Button: Red K0269.712A4X45
- KIPP Adjustable Handle Size: 1, 10-24X50, Plastic, Yellow RAL 1021, Comp: Steel K0269.1A016X50
- KIPP Adjustable Tension Levers, with external thread, metric, 20° K0108.3121X80
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 1, M06X40, Form A, Handle Plastic, Black RAL 7021 K0780.11061X40
- ELESA Zinc-plated steel threaded stud, ERW.44-p-M5x20-C4 ERW-p
- Kipp Hand Knobs and Wheels