SS Adj Handle, 3/8-16, Ext, 1.18, 2.93, 2.85

KIPP| Zoro #: G1507274| Mfr #: K0124.2A4X30

$30.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.85"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507274 Mfr #: K0124.2A4X30
Height: 2.85"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 2.85
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.18"Knob Type: Adjustable Handle
Overall Length: 2.93"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 2.85 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews