SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, 3/8-16, Ext, 1.18, 3.58, 3.33

KIPP| Zoro #: G2259381| Mfr #: K0124.3A4X30

$59.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3.33"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259381 Mfr #: K0124.3A4X30
Height: 3.33"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 3.33
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.18"Knob Type: Adjustable Handle
Overall Length: 3.58"Thread Size: 3/8-16
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.18 In, Overall Length 3.58, Thread Size 3/8-16 In, Height 3.33 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews