DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

SS Adj Handle, 3/8-16, Ext, 2.36, 2.93, 4.04

KIPP| Zoro #: G2282217| Mfr #: K0124.2A4X60

$48.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 4.04
Material: Stainless Steel
Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2282217 Mfr #: K0124.2A4X60
Height (In.): 4.04Material: Stainless Steel
Thread Size: 3/8-16Knob Type: Adjustable Handle
Overall Length: 2.93"Type: External Thread
Screw Length: 2.36"Finish: matte
Height: 4.04"Item: SS Adjustable Handle
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 2.93, Thread Size 3/8-16 In, Height 4.04 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews