Kipp
Adjustable Handle, Size: 3 3/8-16X60, Entirely Stainless Steel, Electropolished
Mfr # K0124.3A4X60
Zoro # G1078235
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 60.00mm
- Material Stainless Steel
- Height 4.51"
- Type External Thread
- Finish matte
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel K0125.30801X50
- KIPP Adjustable Handle, Size: 2, 5/16-18X15, Plastic, Green RAL 6032, Comp: Steel K0269.2A386X15
- KIPP Adjustable Handle Size: 2, M06X15, Plastic, Red RAL 3020, Comp: Steel K0269.20684X15
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel K0269.2A31
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X20 Plastic, Black RAL 7021, Comp: Steel K0125.2A401X20
- KIPP Adjustable Handle Size: 2, M10X30, Plastic, Red RAL 3020, Comp: Steel K0269.21084X30
- KIPP Adjustable Handle With Push Button, Size: 1, 10-32X20, Plastic Red, Comp: Steel, Button: Black K0269.731A1X20
- KIPP Adjustable Handle Size: 5, , M12, Plastic, Green RAL 6032, Comp: Steel K0269.51286
- KIPP Big Hand tubular handle K0231.14001127
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X20 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.31001X20
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel K0269.3A42
- Kipp Hand Knobs and Wheels