SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, 3/8-16, Int, 3.58, 2.48

KIPP| Zoro #: G1053087| Mfr #: K0124.3A4

$56.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.48"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053087 Mfr #: K0124.3A4
Height: 2.48"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadStandards: -
Height (In.): 2.48Item: SS Adjustable Handle
Finish: matteKnob Type: Adjustable Handle
Overall Length: 3.58"Thread Size: 3/8-16
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, Internal Thread, Overall Length 3.58, Thread Size 3/8-16 In, Height 2.48 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews