SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, 5/16-18, Ext, 0.78, 2.93, 2.46

KIPP| Zoro #: G2130021| Mfr #: K0124.2A3X20

$52.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 2.46"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130021 Mfr #: K0124.2A3X20
Height: 2.46"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 2.46
Item: SS Adjustable HandleFinish: matte
Screw Length: 0.78"Knob Type: Adjustable Handle
Overall Length: 2.93"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.46 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews