BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SS Adj Handle, 5/16-18, Ext, 0.78, 3.58, 2.93

KIPP| Zoro #: G2133817| Mfr #: K0124.3A3X20

$55.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133817 Mfr #: K0124.3A3X20
Tap Type (In.): -Material: Stainless Steel
Includes: -Knob Type: Adjustable Handle
Height: 2.93"Height (In.): 2.93
Finish: matteFits Hand Wheel Dia. (In.): -
Thread Size: 5/16-18Item: SS Adjustable Handle
Overall Length: 3.58"Screw Length: 0.78"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 2.93 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews