SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, 5/16-18, Ext, 0.99, 3.58, 3.13

KIPP| Zoro #: G2460202| Mfr #: K0124.3A3X25

$40.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3.13"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460202 Mfr #: K0124.3A3X25
Height: 3.13"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 3.13
Item: SS Adjustable HandleFinish: matte
Screw Length: 0.99"Knob Type: Adjustable Handle
Overall Length: 3.58"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 3.13 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews