Kipp
Adjustable Handle, Size: 2 5/16-18X40, Entirely Stainless Steel, Electropolished
Mfr # K0124.2A3X40
Zoro # G0578295
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 40.00mm
- Material Stainless Steel
- Height 3.25"
- Type External Thread
- Finish matte
Explore More Products
- KIPP Adjustable Handle, Size: 3 5/16-18X50 Zinc, Black Satin, Comp: Steel K0116.3A31X50
- KIPP Adjustable Handle Size: 1, , M06, Plastic, Black RAL 7021, Comp: Steel K0269.1061
- KIPP Adjustable Handle Size: 3 M10X30, Plastic Blue RAL 5017, Comp: Stainless Steel K0270.31087X30
- KIPP Pull Handles oval with thru hole K0204.11200105
- KIPP Adjustable Handle, Size: 5 M12X50 Zinc, Black Satin, Comp: Steel K0116.5121X50
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel K0122.5A51X40
- KIPP Adjustable Handle, Steel, Size: 1 1/4-20X45, Red RAL 3003 Powder Coated, Comp: Black Oxidized K0752.1A227X45
- KIPP Adjustable Handle Size: 4, M10X35, Plastic, Black RAL 7021, Comp: Steel K0269.4101X35
- KIPP Adjustable Tension Levers, with external thread, metric, 0° K0108.2122X30
- ZORO SELECT Adjustable Handle, 5.16" L, 3/8-16 Thread MA-25208
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X20 Plastic, Black RAL 7021, Comp: Stainless Steel K0126.31001X20
- Kipp Levers & Handles