PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

SS Adj Handle, 5/16-18, Ext, 1.99, 2.93, 3.64

KIPP| Zoro #: G2458373| Mfr #: K0124.2A3X50

$34.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3.64"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458373 Mfr #: K0124.2A3X50
Height: 3.64"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 3.64
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.99"Knob Type: Adjustable Handle
Overall Length: 2.93"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 2.93, Thread Size 5/16-18 In, Height 3.64 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews