SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, 5/16-18, Ext, 1.99, 3.58, 4.11

KIPP| Zoro #: G2235256| Mfr #: K0124.3A3X50

$63.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.11"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2235256 Mfr #: K0124.3A3X50
Height: 4.11"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 4.11
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.99"Knob Type: Adjustable Handle
Overall Length: 3.58"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 3.58, Thread Size 5/16-18 In, Height 4.11 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews