SS Adj Handle, 5/16-18, Int, 2.93, 2.15

KIPP| Zoro #: G0819393| Mfr #: K0124.2A3

$43.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.15"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0819393 Mfr #: K0124.2A3
Height: 2.15"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadStandards: -
Height (In.): 2.15Item: SS Adjustable Handle
Finish: matteKnob Type: Adjustable Handle
Overall Length: 2.93"Thread Size: 5/16-18
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, Internal Thread, Overall Length 2.93, Thread Size 5/16-18 In, Height 2.15 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews