Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

SS Adjustable Handle 5/16-18, Int, 3.58, 2.15

KIPP | Zoro #: G0919457 | Mfr #: K0124.3A3

$ 56.75 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Kipp #K0124.3A3 Specifications

Zoro #: G0919457 Mfr #: K0124.3A3
Fits Hand Wheel Dia. (In.): - Thread Size: 5/16-18
Standards: - Knob Type: Adjustable Handle
Height: 2.15" Finish: matte
Includes: - Type: Internal Thread
Tap Type (In.): - Material: Stainless Steel
Item: SS Adjustable Handle Overall Length: 3.58"
Height (In.): 2.15 Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, Internal Thread, Overall Length 3.58, Thread Size 5/16-18 In, Height 2.15 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews