SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, M10, Ext, 1.57, 3.58, 3.72

KIPP| Zoro #: G0660441| Mfr #: K0124.310X40

$36.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3.72"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0660441 Mfr #: K0124.310X40
Height: 3.72"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 3.72
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.57"Knob Type: Adjustable Handle
Overall Length: 3.58"Thread Size: M10
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 3.58, Thread Size M10 In, Height 3.72 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews