SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, M10, Ext, 2.36, 3.58, 4.51

KIPP| Zoro #: G1172105| Mfr #: K0124.310X60

$64.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.51"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1172105 Mfr #: K0124.310X60
Height: 4.51"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 4.51
Item: SS Adjustable HandleFinish: matte
Screw Length: 2.36"Knob Type: Adjustable Handle
Overall Length: 3.58"Thread Size: M10
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 3.58, Thread Size M10 In, Height 4.51 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews