Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SS Adjustable Handle M10, Int, 3.58, 2.15

  • Zoro #: G0546332
  • Mfr #: K0124.310

$57.31

  • Item: SS Adjustable Handle
  • Finish: matte
  • Overall Length: 3.58"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Kipp #K0124.310 Specifications

  • Zoro #: G0546332
  • Mfr #: K0124.310
Item: SS Adjustable Handle Finish: matte
Overall Length: 3.58" Standards: -
Tap Type (In.): - Height: 2.15"
Fits Hand Wheel Dia. (In.): - Knob Type: Adjustable Handle
Thread Size: M10 Includes: -
Height (In.): 2.15 Type: Internal Thread
Material: Stainless Steel Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

SS Adjustable Handle, Internal Thread, Overall Length 3.58, Thread Size M10 In, Height 2.15 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews of Kipp #K0124.310