Kipp
Adjustable Handle, Size: 4 M10, Entirely Stainless Steel, Electropolished
Mfr # K0124.410
Zoro # G1655367
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Stainless Steel
- Height 2.48"
- Type Internal Thread
- Finish matte
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel K0116.2A21
- KIPP Gear Levers, Style E, inch K0179.16A4X80
- KIPP Recessed Handle Fold-Down, L=109, H=91, Form:B, Screw On Aluminum, Black, Comp:Powder-Coated K0240.07911821
- KIPP Adjustable Handle, Size: 2 M06X60, Entirely Stainless Steel, Electropolished K0124.206X60
- KIPP Adjustable Tension Levers low profile, internal thread, 0°, metric K0114.2121
- KIPP Adjustable Handle w Push Button, Sz: 2, M06X20, Plastic, Black, Comp: Stainless Steel, Button: Red K0270.71206X20
- KIPP Adjustable Handle Size: 1, M06X50, Plastic, Blue RAL 5017, Comp: Steel K0269.10687X50
- KIPP Gear Levers, Style B, metric K0179.714X160
- KIPP Adjustable Handle Size: 4, M10X55, Plastic, Red RAL 3020, Comp: Steel K0269.41084X55
- KIPP Tension Lever, 1/2-13 External Thread, 2.36"L, 0 Deg., Low Profile K0114.3A51X60
- J.W. WINCO GN927.4-63-1/4X20-B-B Clamping Lever 927.4-63-1/4X20-B
- Kipp Levers & Handles