SS Adj Handle, M12, Ext, 1.99, 4.29, 4.45

KIPP| Zoro #: G2166683| Mfr #: K0124.412X50

$76.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.45"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166683 Mfr #: K0124.412X50
Height: 4.45"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 4.45
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.99"Knob Type: Adjustable Handle
Overall Length: 4.29"Thread Size: M12
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 4.29, Thread Size M12 In, Height 4.45 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews