KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SS Adj Handle, M12, Ext, 2.36, 4.29, 4.84

KIPP| Zoro #: G1082855| Mfr #: K0124.412X60

$47.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 4.84
Material: Stainless Steel
Thread Size: M12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082855 Mfr #: K0124.412X60
Height (In.): 4.84Material: Stainless Steel
Thread Size: M12Knob Type: Adjustable Handle
Overall Length: 4.29"Type: External Thread
Screw Length: 2.36"Finish: matte
Height: 4.84"Item: SS Adjustable Handle
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 4.29, Thread Size M12 In, Height 4.84 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews