SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, M5, Ext, 0.59, 1.85, 1.81

KIPP| Zoro #: G1951241| Mfr #: K0124.105X15

$38.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1.81"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1951241 Mfr #: K0124.105X15
Height: 1.81"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 1.81
Item: SS Adjustable HandleFinish: matte
Screw Length: 0.59"Knob Type: Adjustable Handle
Overall Length: 1.85"Thread Size: M5
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 1.85, Thread Size M5 In, Height 1.81 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews