SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, M6, Ext, 0.39, 1.85, 1.61

KIPP| Zoro #: G0885324| Mfr #: K0124.106X10

$39.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1.61"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885324 Mfr #: K0124.106X10
Height: 1.61"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 1.61
Item: SS Adjustable HandleFinish: matte
Screw Length: 0.39"Knob Type: Adjustable Handle
Overall Length: 1.85"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.39 In, Overall Length 1.85, Thread Size M6 In, Height 1.61 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews