BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SS Adj Handle, M6, Ext, 0.59, 1.85, 1.81

KIPP| Zoro #: G1445421| Mfr #: K0124.106X15

$36.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1445421 Mfr #: K0124.106X15
Tap Type (In.): -Material: Stainless Steel
Includes: -Knob Type: Adjustable Handle
Height: 1.81"Height (In.): 1.81
Finish: matteFits Hand Wheel Dia. (In.): -
Thread Size: M6Item: SS Adjustable Handle
Overall Length: 1.85"Screw Length: 0.59"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 1.85, Thread Size M6 In, Height 1.81 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews