Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

SS Adj Handle, M6, Ext, 0.78, 1.85, 2.01

KIPP| Zoro #: G2371722| Mfr #: K0124.106X20

$19.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.01"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2371722 Mfr #: K0124.106X20
Height: 2.01"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 2.01
Item: SS Adjustable HandleFinish: matte
Screw Length: 0.78"Knob Type: Adjustable Handle
Overall Length: 1.85"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 1.85, Thread Size M6 In, Height 2.01 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews