Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

SS Adjustable Handle M6, Ext, 0.99, 1.85, 2.2

KIPP | Zoro #: G0933545 | Mfr #: K0124.106X25

$ 36.59 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0933545 Mfr #: K0124.106X25
Fits Hand Wheel Dia. (In.): - Thread Size: M6
Standards: - Height: 2.20"
Finish: matte Includes: -
Type: External Thread Knob Type: Adjustable Handle
Tap Type (In.): - Screw Length: 0.99"
Material: Stainless Steel Item: SS Adjustable Handle
Overall Length: 1.85" Height (In.): 2.20
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 1.85, Thread Size M6 In, Height 2.2 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews