TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

SS Adj Handle, M6, Ext, 0.99, 2.93, 2.66

KIPP| Zoro #: G1615993| Mfr #: K0124.206X25

$35.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.66"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615993 Mfr #: K0124.206X25
Height: 2.66"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 2.66
Item: SS Adjustable HandleFinish: matte
Screw Length: 0.99"Knob Type: Adjustable Handle
Overall Length: 2.93"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 2.93, Thread Size M6 In, Height 2.66 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews