SS Adj Handle, M6, Ext, 1.57, 1.85, 2.8

KIPP| Zoro #: G2427354| Mfr #: K0124.106X40

$33.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.80"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427354 Mfr #: K0124.106X40
Height: 2.80"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 2.80
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.57"Knob Type: Adjustable Handle
Overall Length: 1.85"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 1.85, Thread Size M6 In, Height 2.8 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews