SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, M6, Ext, 1.99, 1.85, 3.19

KIPP| Zoro #: G0572232| Mfr #: K0124.106X50

$41.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3.19"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0572232 Mfr #: K0124.106X50
Height: 3.19"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 3.19
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.99"Knob Type: Adjustable Handle
Overall Length: 1.85"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 1.85, Thread Size M6 In, Height 3.19 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews