SS Adj Handle, M6, Ext, 2.36, 2.93, 4.04

KIPP| Zoro #: G2089351| Mfr #: K0124.206X60

$36.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelTap Type (In.): -Thread Size: M6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089351 Mfr #: K0124.206X60
Material: Stainless SteelTap Type (In.): -
Thread Size: M6Height (In.): 4.04
Type: External ThreadIncludes: -
Screw Length: 2.36"Overall Length: 2.93"
Standards: -Finish: matte
Fits Hand Wheel Dia. (In.): -Height: 4.04"
Knob Type: Adjustable HandleItem: SS Adjustable Handle
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 2.93, Thread Size M6 In, Height 4.04 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews