PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

SS Adj Handle, M6, Int, 1.85, 1.22

KIPP| Zoro #: G1806944| Mfr #: K0124.106

$30.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1.22"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806944 Mfr #: K0124.106
Height: 1.22"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadStandards: -
Height (In.): 1.22Item: SS Adjustable Handle
Finish: matteKnob Type: Adjustable Handle
Overall Length: 1.85"Thread Size: M6
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, Internal Thread, Overall Length 1.85, Thread Size M6 In, Height 1.22 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews