Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

SS Adjustable Handle M6, Int, 2.93, 1.67

KIPP | Zoro #: G0915065 | Mfr #: K0124.206

$ 29.25 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0915065 Mfr #: K0124.206
Fits Hand Wheel Dia. (In.): - Thread Size: M6
Standards: - Knob Type: Adjustable Handle
Height: 1.67" Finish: matte
Includes: - Type: Internal Thread
Tap Type (In.): - Material: Stainless Steel
Item: SS Adjustable Handle Overall Length: 2.93"
Height (In.): 1.67 Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, Internal Thread, Overall Length 2.93, Thread Size M6 In, Height 1.67 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews