KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

SS Adj Handle, M8, Ext, 0.59, 2.93, 2.26

KIPP| Zoro #: G0607266| Mfr #: K0124.208X15

$44.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: External Thread
Thread Size: M8
Overall Length: 2.93"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607266 Mfr #: K0124.208X15
Type: External ThreadThread Size: M8
Overall Length: 2.93"Finish: matte
Item: SS Adjustable HandleKnob Type: Adjustable Handle
Height: 2.26"Material: Stainless Steel
Screw Length: 0.59"Height (In.): 2.26
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.59 In, Overall Length 2.93, Thread Size M8 In, Height 2.26 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews