SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, M8, Ext, 1.57, 2.93, 3.25

KIPP| Zoro #: G2326712| Mfr #: K0124.208X40

$51.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 3.25"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326712 Mfr #: K0124.208X40
Height: 3.25"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 3.25
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.57"Knob Type: Adjustable Handle
Overall Length: 2.93"Thread Size: M8
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 2.93, Thread Size M8 In, Height 3.25 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews