SS Adj Handle, M8, Ext, 1.99, 2.93, 3.64

KIPP| Zoro #: G0986797| Mfr #: K0124.208X50

$43.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Stainless SteelTap Type (In.): -Thread Size: M8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0986797 Mfr #: K0124.208X50
Material: Stainless SteelTap Type (In.): -
Thread Size: M8Height (In.): 3.64
Type: External ThreadIncludes: -
Screw Length: 1.99"Overall Length: 2.93"
Standards: -Finish: matte
Fits Hand Wheel Dia. (In.): -Height: 3.64"
Knob Type: Adjustable HandleItem: SS Adjustable Handle
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 2.93, Thread Size M8 In, Height 3.64 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews