SS Adj Handle, M8, Ext, 2.36, 2.93, 4.04

KIPP| Zoro #: G1904716| Mfr #: K0124.208X60

$47.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4.04"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904716 Mfr #: K0124.208X60
Height: 4.04"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 4.04
Item: SS Adjustable HandleFinish: matte
Screw Length: 2.36"Knob Type: Adjustable Handle
Overall Length: 2.93"Thread Size: M8
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 2.36 In, Overall Length 2.93, Thread Size M8 In, Height 4.04 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews