BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SS Adj Handle, M8, Int, 2.93, 1.67

KIPP| Zoro #: G1113314| Mfr #: K0124.208

$44.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knob Type: Adjustable HandleTap Type (In.): -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113314 Mfr #: K0124.208
Knob Type: Adjustable HandleTap Type (In.): -
Fits Hand Wheel Dia. (In.): -Finish: matte
Item: SS Adjustable HandleIncludes: -
Standards: -Type: Internal Thread
Thread Size: M8Overall Length: 2.93"
Height: 1.67"Height (In.): 1.67
Material: Stainless SteelCountry of Origin (subject to change): Germany

Description

SS Adjustable Handle, Internal Thread, Overall Length 2.93, Thread Size M8 In, Height 1.67 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews