SS Adj Handle, M8, Int, 3.58, 2.15

KIPP| Zoro #: G1949735| Mfr #: K0124.308

$46.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.15"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949735 Mfr #: K0124.308
Height: 2.15"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadStandards: -
Height (In.): 2.15Item: SS Adjustable Handle
Finish: matteKnob Type: Adjustable Handle
Overall Length: 3.58"Thread Size: M8
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, Internal Thread, Overall Length 3.58, Thread Size M8 In, Height 2.15 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews