15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Star Grip Knob, 1/2-13, Int, 1.57, 2.48, K

KIPP| Zoro #: G0991496| Mfr #: K0155.2A5

$3.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0991496 Mfr #: K0155.2A5
Includes: -Standards: -
Finish: Matte BlackFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Thread Size: 1/2-13
Knob Type: Star GripMaterial: Thermoplastic
Item: Star Grip KnobDiameter: 2.48"
Overall Length: 1.57"Type: Internal Thread
Style: KCountry of Origin (subject to change): Germany

Product Description

Star Grip Knob, Internal Thread, Overall Length 1.57, Thread Size 1/2-13 In, Dia 2.48 In, Knob Type Star Grip, K Style, Thermoplastic, Matte Black

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.