Star Grip Knob, K Style, 1/4-20 Internal Thread, 0.98"L

KIPP| Zoro #: G2018807| Mfr #: K0155.2A21

$1.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: KIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018807 Mfr #: K0155.2A21
Material: ThermoplasticStyle: K
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 0.98"Item: Star Grip Knob
Finish: Matte BlackOverall Length: 0.63"
Thread Size: 1/4-20Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 0.63, Thread Size 1/4-20 In, Dia 0.98 In, Knob Type Star Grip, K Style, Thermoplastic, Matte Black

Reviews