HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Star Grip Knob L Style, 3/8-16 External Thread, 0.78"L

KIPP| Zoro #: G0470382| Mfr #: K0155.4A42X20

$4.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Thermoplastic
Diameter: 2.48"
Thread Size: 3/8-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0470382 Mfr #: K0155.4A42X20
Material: ThermoplasticDiameter: 2.48"
Thread Size: 3/8-16Finish: Matte Black
Style: LOverall Length: 2.36"
Type: External ThreadScrew Length: 0.78"
Knob Type: Star GripItem: Star Grip Knob
Country of Origin (subject to change): Germany

Description

Star Grip Knob, External Thread, Screw Length 0.78 In, Overall Length 2.36, Thread Size 3/8-16 In, Dia 2.48 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Reviews