BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Star Grip Knob, K Style, 3/8-16 Internal Thread, 2.48"L

KIPP| Zoro #: G0710412| Mfr #: K0155.2A42

$4.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knob Type: Star GripStyle: KFinish: Matte Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710412 Mfr #: K0155.2A42
Knob Type: Star GripStyle: K
Finish: Matte BlackItem: Star Grip Knob
Type: Internal ThreadThread Size: 3/8-16
Overall Length: 1.57"Diameter: 2.48"
Material: ThermoplasticCountry of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 1.57, Thread Size 3/8-16 In, Dia 2.48 In, Knob Type Star Grip, K Style, Thermoplastic, Matte Black

Reviews