SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Star Grip Knob, K Style, 5/16-18 Internal Thread, 1.99"L

KIPP| Zoro #: G2207344| Mfr #: K0155.2A31

$2.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticStyle: KIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207344 Mfr #: K0155.2A31
Material: ThermoplasticStyle: K
Includes: -Fits Hand Wheel Dia. (In.): -
Type: Internal ThreadKnob Type: Star Grip
Diameter: 1.99"Item: Star Grip Knob
Finish: Matte BlackStandards: -
Overall Length: 1.26"Thread Size: 5/16-18
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Star Grip Knob, Internal Thread, Overall Length 1.26, Thread Size 5/16-18 In, Dia 1.99 In, Knob Type Star Grip, K Style, Thermoplastic, Matte Black

Reviews