KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Star Grip Knob L Style, M10 External Thread, 1.77"L

KIPP| Zoro #: G0950345| Mfr #: K0155.4101X45

$8.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3.03"
Type: External Thread
Screw Length: 1.77"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950345 Mfr #: K0155.4101X45
Overall Length: 3.03"Type: External Thread
Screw Length: 1.77"Material: Thermoplastic
Finish: Matte BlackDiameter: 1.99"
Knob Type: Star GripThread Size: M10
Item: Star Grip KnobStyle: L
Country of Origin (subject to change): Germany

Description

Star Grip Knob, Screw Length 1.77 In., Thread Size M10, Diameter 1.99 In., Knob Type Star Grip, Style L, Material Thermoplastic, Finish Matte Black, Overall Length 3.03 In., Type External Thread

Reviews