Star Grip Knob, M10, Ext, 0.59, 1.57, 1.57, L

KIPP |Zoro #: G2352707|Mfr #: K0155.410X15

$1.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352707 Mfr #: K0155.410X15
Finish: Matte BlackThread Size: M10
Knob Type: Star GripMaterial: Thermoplastic
Item: Star Grip KnobFits Hand Wheel Dia. (In.): -
Diameter: 1.57"Screw Length: 0.59"
Standards: -Overall Length: 1.57"
Type: External ThreadTap Type (In.): -
Style: LIncludes: -
Country of Origin (subject to change): Germany

Product Description

Star Grip Knob, External Thread, Screw Length 0.59 In, Overall Length 1.57, Thread Size M10 In, Dia 1.57 In, Knob Type Star Grip, L Style, Thermoplastic, Matte Black

Product Reviews

Save 15% when you sign up for Z-mail.